Shop All Individual & Bulk O-Rings
Midwest Fastener
1-1/16" x 1-5/16" x 1/8" Rubber O-Rings 10PK
Mfr # 64835
Zoro # G402513389
product price: $5.99
/pk 10, $0.60/ea
Sold in multiples of 2 for $11.98
$11.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Rubber
- Thickness 1/8"
- Type O-Ring
- Diameter 1 1-1/16"
- Diameter 2 1-5/16"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Fastener
- MFR # 64835
- Zoro # G402513389
- UPC # 738287648355
- Country of Origin United States
- Category Individual & Bulk O-Rings
Dimensions
Diameter 1 | 1-1/16" |
Diameter 2 | 1-5/16" |
Nominal Size | #215 |
Details
Material | Rubber |
Thickness | 1/8" |
Type | O-Ring |
Description
An O-ring is a mechanical gasket in the shape of a torus; it is a loop of elastomer with a disc-shaped cross-section, designed to be seated in a groove and compressed during assembly between two or more parts, creating a seal at the interface.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EKENA MILLWORK LWM187 - 2"H x 5/8"P x 96"L Drip Cap Moulding, PVC (LWM187X96SWPV)
- PRIMELINE TOOLS Patio Door Handle Set, Dull (C 1226)
- EKENA MILLWORK Lifetime Vinyl, Standard Cathedral Top Center Mullion, Open Louver Shutters, LL1S14X06000TG (LL1S14X06000TG)
- SCHLAGE MortiseLockset, Entry with Deadbolt (L9453LB RH 134)
- MIDWEST FASTENER 5-1/2" x 6" x 1/4" X-Large Rubber O-Rings 2PK (33062)
- MIDWEST FASTENER 7/8" x 1" x 1/16" Rubber O-Rings 15PK (64798)
- MIDWEST FASTENER 1-1/4" x 1-3/8" x 1/16" Rubber O-Rings 10PK (64803)
- MIDWEST FASTENER 7-1/2" x 8" x 1/4" Rubber Drive Belt O Rings (78041)
- MIDWEST FASTENER 9-1/2" x 10" x 1/4" Rubber O-Rings (78043)
- MIDWEST FASTENER 2-5/8" x 3" x 3/16" Rubber O-Rings 5PK (78202)
- ZORO SELECT O-Ring, Dash 453, Buna N, 0.27 In., PK2 (U38801.025.1200)
- Midwest Fastener Individual & Bulk O-Rings