Shop All Individual & Bulk O-Rings
Midwest Fastener
1-1/16" x 1-3/16" x 1/16" Rubber O-Rings 10PK
Mfr # 64802
Zoro # G902513476
product price: $5.25
/pk 10, $0.53/ea
Sold in multiples of 2 for $10.50
$10.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Rubber
- Thickness 1/16"
- Type O-Ring
- Diameter 1 1-1/16"
- Diameter 2 1-3/16"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Fastener
- MFR # 64802
- Zoro # G902513476
- UPC # 738287648027
- Country of Origin United States
- Category Individual & Bulk O-Rings
Dimensions
Diameter 1 | 1-1/16" |
Diameter 2 | 1-3/16" |
Nominal Size | #023 |
Details
Material | Rubber |
Thickness | 1/16" |
Type | O-Ring |
Description
An O-ring is a mechanical gasket in the shape of a torus; it is a loop of elastomer with a disc-shaped cross-section, designed to be seated in a groove and compressed during assembly between two or more parts, creating a seal at the interface.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 1 in W x 24 in H Steel Continuous Hinge (2ZET7)
- BANSBACH EASYLIFT Bracket 900BA6BO, 8mm Pin (96029)
- REV-A-SHELF Rev-A-Shelf - 16 Inch Wood Spice Drawer Insert (4SDI-18)
- COMMERCIAL Chair Glide (32208)
- MIDWEST FASTENER 35mm x 41mm x 3mm Rubber O-Rings 5PK (64922)
- MIDWEST FASTENER 1-7/8" x 2-1/4" x 3/16" Rubber O-Rings 6PK (64852)
- MIDWEST FASTENER 1-3/4" x 2-1/8" x 3/16" Rubber O-Rings 6PK (64851)
- MIDWEST FASTENER 16mm x 21mm x 2.5mm Rubber O-Rings 8PK (64894)
- MIDWEST FASTENER 7/8" x 1" x 1/16" Rubber O-Rings 15PK (64798)
- MIDWEST FASTENER 3/8" x 1/2" x 1/16" Rubber O-Rings 15PK (64788)
- ZORO SELECT O-Ring, Dash 932, Buna N, 0.11 In., PK25 (1CRX4)
- Midwest Fastener Individual & Bulk O-Rings