Shop All Hose Clamps
Midwest Fastener
1-1/16" OD Steel Hose Clamps 8PK
Mfr # 70227
Zoro # G902528326
Sold in multiples of 2 for $14.50
$14.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Red
- Material Steel
- Type Hose Clamp
- Diameter 1-1/16"
- Specifications DW-17 ST
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Midwest Fastener
- MFR # 70227
- Zoro # G902528326
- UPC # 738287702279
- Country of Origin United States
- Category Hose Clamps
Dimensions
Diameter | 1-1/16" |
Details
Finish | Red |
Material | Steel |
Type | Hose Clamp |
Specifications | DW-17 ST |
Description
A hose clamp is a device used to attach and seal a hose onto a fitting such as a barb or nib.
Restrictions
- View the Lighting Facts
- View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AIGNEP USA Elbow Connector, 33/64" Hex, 8mm Tube (55110-8-1/8)
- PARKER 45 Degrees Elbow Crimped or Hose Clamp, 1/4 in Hose I.D, 1/8 in Thread (139HB-4-2)
- TOMPKINS Hydraulic Fitting-Steel06MP-08FPX 90 (1501-06-08)
- PARKER Hydraulic hose 1''-18752 AC-3000 PSI (387TC-16)
- MIDWEST FASTENER #20 18-8 Stainless Steel Turn Key Hose Clamps 3PK (37522)
- MIDWEST FASTENER 1/4" Nylon Plastic Hose Clamps 10PK (69201)
- MIDWEST FASTENER #12 18-8 Stainless Steel Flat Hose Clamps 3PK (36644)
- MIDWEST FASTENER #10 18-8 Stainless Steel SAE Hose Clamps 29 29PK (06719)
- MIDWEST FASTENER #64 18-8 Stainless Steel Turn Key Hose Clamps 10PK (52413)
- MIDWEST FASTENER 19/32" Nylon Plastic Hose Clamps 10PK (69207)
- DIXON CT Worm Gear Clamp, 3-3/4", 4-5/8" (CT450L)
- Midwest Fastener Hose Fittings