Shop All Furniture Glides
Midwest Fastener
1-1/16" Natural Nylon Plastic Cushion Nail-On Tacks 6PK
Mfr # 76625
Zoro # G802522325
product price: $6.85
/pk 6, $1.14/ea
Sold in multiples of 2 for $13.70
$13.70
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Natural Nylon
- Length 1 1-1/16"
- Type Furniture Glide
- Style Cushioned
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Fastener
- MFR # 76625
- Zoro # G802522325
- UPC # 738287766257
- Country of Origin United States
- Category Furniture Glides
Dimensions
Length 1 | 1-1/16" |
Details
Material | Natural Nylon |
Type | Furniture Glide |
Style | Cushioned |
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRIMCO Cast Concave Wall Bumper Dark Bronze Powder Coat (1270CV.613)
- G.A.S. HARDWARE Yale Orgon Premium Roller for Sliding Glass Doors (DR103SP)
- ALARM CONTROLS Single Maglock, 9-7/8 in. Lock Body L (600LB)
- EKENA MILLWORK 18"W x 49"H Americraft Two Equal Louver Exterior Real Wood Shutters, Primed (RW101LV18X49PRH)
- MIDWEST FASTENER 1/4" x 5/8" Plastic Insert Furniture Glides 20PK (66902)
- MIDWEST FASTENER 1/4"-20 x 1" Steel Coarse Thread Swivel Glides 6PK (66906)
- MIDWEST FASTENER 3/8"-16 x 3-1/2" Coarse Thread Heavy Duty Appliance Glides 4PK (31802)
- MIDWEST FASTENER 3/4" Domed Head Plastic Dome Tack Glides 15PK (76604)
- MIDWEST FASTENER 1/4"-20 x 1" Steel Coarse Thread Non-Swivel Glides 6PK (66908)
- MIDWEST FASTENER 1/2" x 3/4" Plastic Tack Glides 30PK (68141)
- ABOVE ALL CO Furniture Pad Forty by Seventy-Two, 40" X 72", 2 color, light weight (FFFBST)
- Midwest Fastener Leveling Feet & Pads