Shop All Automotive Battery Accessories
Midwest Fastener
1-1/16" Jaw Spread Battery Clips 2PK
Mfr # 70565
Zoro # G502529372
$13.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Battery Clip
- Material Steel/Copper
- Length 1 4-1/4"
- Diameter 1-1/16"
- Jaw Spread 1-1/16"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Midwest Fastener
- MFR # 70565
- Zoro # G502529372
- UPC # 738287705652
- Country of Origin United States
- Category Automotive Battery Accessories
Dimensions
Length 1 | 4-1/4" |
Diameter | 1-1/16" |
Details
Type | Battery Clip |
Material | Steel/Copper |
Jaw Spread | 1-1/16" |
amps | 50A |
Restrictions
- View the Lighting Facts
- View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BUFF AND SHINE RECSD FOAM 2"x8" POLISH PAD (BUF3000G)
- BANDO Auto Serpentine Belt, 5Pk2150 (5PK2150)
- SATCO Bulb, Halogen, 50W, T4, Bayonet Double Contact Base, Single Ended (S1982)
- HALTEC Hole Plug, 5/8" Rim (N-1012S)
- MIDWEST FASTENER Rubber Battery Clip Insulator 4PK (70551)
- MIDWEST FASTENER 1/4"-20 x 6" Zinc Plated Steel Coarse Thread J-Bolt 20PK (52293)
- MIDWEST FASTENER 3/16"-24 x 1-7/8" Zinc J Hold Down Bolt 10PK (34821)
- MIDWEST FASTENER 1/4" x 7/16" x 2-5/16" Zinc Plated Steel Coarse Thread J-Bolts 30PK (51042)
- MIDWEST FASTENER #10 to #14 Grounding Clips 50 50PK (53683)
- MIDWEST FASTENER 3/4" Copper Battery Clips 4PK (70563)
- GARDNER BENDER Copper Clad Insulated Battery Clamp, 10A, PK2 (14-610)
- Midwest Fastener Automotive Battery Accessories