Shop All Cabinet Hinges
Midwest Fastener
1-11/16 x 3-1/16" Antique Brass Plated Steel Ornamental Hinges 2PK
Mfr # 37146
Zoro # G802528976
product price: $5.25
/pk 2, $2.63/ea
Sold in multiples of 2 for $10.50
$10.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Finish Antique Brass
- Type Hinge
- Length 1 1-11/16"
- Style Ornamental
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Fastener
- MFR # 37146
- Zoro # G802528976
- UPC # 738287371468
- Country of Origin Unknown
- Category Cabinet Hinges
Dimensions
Length 1 | 1-11/16" |
Details
Material | Steel |
Finish | Antique Brass |
Type | Hinge |
Style | Ornamental |
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NATIONAL GUARD Security Door Guard, Satin Chrome (SDG-26D)
- ZORO SELECT Foam Padded Steel Hook, Load Rated (4ERW4)
- ILCO YH51 Key Blank for Yamaha key blank (ILCO-YH51)
- DON-JO 5 X 14 Remodeler Plate for Alarm Lock T2 & T3 (DNJ-RP-27-630)
- MIDWEST FASTENER 1-1/2" x 1-1/4" Solid Brass Ornamental Hinges 3PK (37143)
- MIDWEST FASTENER 3" Zinc Plated Steel Non-Mortise Hinges 2PK (37364)
- MIDWEST FASTENER Non-Mortise Zinc Plated Steel Hinges 4PK (66003)
- MIDWEST FASTENER 4" Satin Nickel Plated Steel Non-Mortise Hinges (37386)
- MIDWEST FASTENER 1" x 3" Solid Brass Hasps 5PK (37242)
- MIDWEST FASTENER 2 x 1-3/8" Bright Brass Plated Steel Butt Hinges 4PK (37184)
- SUGATSUNE Susgatsune Nsdx20-Lk Left Handed Adjustable Soft Down Lid Stay - Top Opening (NSDX-20LK)
- Midwest Fastener Cabinet Hinges