Shop All Light Fixture Parts
Midwest Fastener
1-11/16" Phenolic Candelabra Electrical Sockets 5PK
Mfr # 77861
Zoro # G502519281
product price: $13.75
/pk 5, $2.75/ea
$13.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Heat Resistant Plastic
- Type Electrical Socket
- Diameter 1-11/16"
- Style Candelabra
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Fastener
- MFR # 77861
- Zoro # G502519281
- UPC # 738287778618
- Country of Origin China
- Category Light Fixture Parts
Dimensions
Diameter | 1-11/16" |
Details
Material | Heat Resistant Plastic |
Type | Electrical Socket |
Style | Candelabra |
Description
Electrical sockets are electrical connectors that have slots or holes which accept and deliver current to the prongs of inserted plugs. Sockets are designed to accept only matching plugs and reject all others.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Philips 14040-0 replacement light bulb lamp (14040-0 PHILIPS)
- CURRENT GE 40W 48 Plant Bulb (49893)
- LUMAPRO LUMAPRO LED Cord Reel Light (2YKP9)
- FEIT ELECTRIC LED, 8.3 W, PAR30, Medium Screw (E26) (PAR30LDM/SP/950CA)
- MIDWEST FASTENER #6-32 Black Plastic Coarse Thread Lamp Turn Knobs 10PK (72702)
- MIDWEST FASTENER #10 x 100' Ball Chain Reel Nickel (17605)
- MIDWEST FASTENER 3-13/16" Phenolic Candelabra Sockets 4PK (77864)
- MIDWEST FASTENER Medium Base Porcelain Sockets Recess Mount 2PK (77851)
- MIDWEST FASTENER 3/4" x 1/8IP Check Rings 10PK (64722)
- MIDWEST FASTENER #10 x 3/16" x 3' Brass Ball Chains 3PK (64643)
- TRESCO Tresco 120V 8' 24 m Pockit 120M Starter Cord, Black (L-MPOC-PKT8-BL-1)
- Midwest Fastener Light Fixture Parts