Shop All Radial Ball Bearings
Midwest Fastener
0.9843" x 2.0472" x 0.5906 Precision Ball Bearings 2PK
Mfr # 72828
Zoro # G102520496
product price: $18.19
/pk 2, $9.10/ea
$18.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Ball Bearing
- Diameter 2 2.0472"
- Diameter 1 .9843"
- Style Precision
- Length 1 .5906"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Fastener
- MFR # 72828
- Zoro # G102520496
- UPC # 738287728286
- Country of Origin United States
- Category Radial Ball Bearings
Dimensions
Diameter 2 | 2.0472" |
Diameter 1 | .9843" |
Length 1 | .5906" |
Details
Type | Ball Bearing |
Style | Precision |
Description
Bearing balls are special highly spherical and smooth balls, most commonly used in ball bearings.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER Hydraulic Quick Connect Hose Coupling, 316 Stainless Steel Body, Push-to-Connect Lock, FS Series (FS-251-4FP)
- CP CHICAGO PNEUMATIC MOTOR KIT (8940168846)
- FESTO Solenoid Valve MEBH-5/2-5, 0-B-110AC (MEBH-5/2-5,0-B-110AC)
- LEGRIS Flow Control Regulator, 1/4 In Tube Sz (7015 56 11)
- MIDWEST FASTENER 3/16" Ball Bearings 25PK (72845)
- MIDWEST FASTENER .625" x 1.375" x .4331" Precision Ball Bearings 2PK (66644)
- MIDWEST FASTENER 1/8" x 1/2" x 0.1719" Precision Ball Bearings 2PK (72822)
- MIDWEST FASTENER 6mm ID x 19mm OD Ball Bearings 2PK (37601)
- MIDWEST FASTENER 5/32" Ball Bearings 25PK (72844)
- MIDWEST FASTENER 1/4" Ball Bearings 25PK (72846)
- MRC CartrIDge Brgs, #204SFFC (204SFFC)
- Midwest Fastener Radial Ball Bearings