Shop All Flared Tube Fittings
Midwest Fastener
.095 Brass Tube Inserts 1 12PK
Mfr # 35727
Zoro # G502506168
$8.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Brass
- Length 1 1/2"
- Diameter 2 3/16"
- Type Tube Insert
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Midwest Fastener
- MFR # 35727
- Zoro # G502506168
- UPC # 738287357271
- Country of Origin Unknown
- Category Flared Tube Fittings
Dimensions
Length 1 | 1/2" |
Diameter 2 | 3/16" |
Details
Material | Brass |
Type | Tube Insert |
Restrictions
- View the Lighting Facts
- View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NANTUCKET SINKS 18.25" W x 18.25" L x 8" H, 304 Stainless Steel (NS37)
- RHEEM Readout, LED (AP10693B-3)
- APOLLO VALVES Water Pressure Reducing Valve, 2 In. (36HLF20801)
- SPRINGER PARTS Breddo Likwifier Seal Kit, NEW; Replaces Breddo Likwifier Part# 8-701-0013 (8-701-0013SP)
- MIDWEST FASTENER 1/4" O.D. Inverted Flare Plugs 6PK (33662)
- MIDWEST FASTENER 5/16" x 5/16" Brass Union Fittings 6PK (76353)
- MIDWEST FASTENER .080 Brass Tube Inserts 1 12PK (35726)
- MIDWEST FASTENER .187 Brass Tube Inserts 8PK (35729)
- MIDWEST FASTENER 3/8" x 3/8" Brass Union Fittings 4PK (76354)
- MIDWEST FASTENER 1/4" Brass Inverted Flare Nuts 6PK (76342)
- THRIFCO PLUMBING #42R 3/8 Inch x 1/4 Inch Brass Flare Coupling (4401109)
- Midwest Fastener Tube Fittings