Shop All Automotive Body Clips
Midwest Fastener
.09 x 3/16 Push Retainers 30PK
Mfr # 933481
Zoro # G302513120
product price: $6.19
/pk 30, $0.21/ea
Sold in multiples of 2 for $12.38
$12.38
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Push Retainer
- Material Nylon
- Diameter #9
- Length 1 .18"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Fastener
- MFR # 933481
- Zoro # G302513120
- UPC # 719199334819
- Country of Origin Unknown
- Category Automotive Body Clips
Dimensions
Diameter | #9 |
Length 1 | .18" |
Details
Type | Push Retainer |
Material | Nylon |
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZEROSTART Engine Heater - 1000W 120V, 2in. Plug Hercules (3500025)
- SATCO Bulb, Halogen, 50W, T4, Bayonet Double Contact Base, Single Ended (S1982)
- HALTEC S.L.B. Straight Valve (H-50)
- MOTORMITE 3/16 X 3/16 In Hard Vacuum Tubing Connec Vacuum Connecto, 47303 (47303)
- MIDWEST FASTENER 9/32" x 1.8" Black Plastic Hole Flex Retainers 10PK (69146)
- MIDWEST FASTENER 1/4"-20 Black Phosphate Coarse Thread Extruded Regular U Nuts 1 12PK (69241)
- MIDWEST FASTENER 1/4"-20 x 1" Coarse Thread Hex Washer Head Body Bolts 8PK (31462)
- MIDWEST FASTENER 5/16"-18 x 1" Coarse Thread GM/Ford Hex Washer Head Body Bolts 8PK (31465)
- MIDWEST FASTENER 5/16" Toyota Fender Retainers 10PK (79682)
- MIDWEST FASTENER .25 x 3/8 Push Retainers 10PK (933494)
- DISCO Tie Strap Assortment, Blk, Nylon, 310 pcs. (8697)
- Midwest Fastener Automotive Body Clips