Shop All Bumper Guides
Midwest Fastener
0.8" x 0.2" Black Rubber Chevy Long Bumpers 6PK
Mfr # 72165
Zoro # G602529340
product price: $11.25
/pk 6, $1.88/ea
$11.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Black
- Application Chevy
- Material Rubber
- Length 1 .2"
- Diameter .8"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Fastener
- MFR # 72165
- Zoro # G602529340
- UPC # 738287721652
- Country of Origin Unknown
- Category Bumper Guides
Dimensions
Length 1 | .2" |
Diameter | .8" |
Details
Finish | Black |
Application | Chevy |
Material | Rubber |
Shape | Long |
Type | Automotive Bumper |
Style | Push In |
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STECK MANUFACTURING Right Angle Seambuster (STC20016)
- VALVOLINE Motor Oil, 50W, Valvoline, Super Hpo, Conventional, 1 Qt (822402)
- LIPPERT 24IN X 70IN RH SQUARE ENTRY DOOR, POLAR WHITE (V000042628)
- WEATHERHEAD Male Connector, 1/16-27, 5/32 In Tube Sz (1868X2.5X1)
- MIDWEST FASTENER 5/8" x 5/8" H Recessed Black Rubber Bumpers 10PK (31762)
- MIDWEST FASTENER 0.7"x 0.2" Black Rubber GM Cars Short Bumpers 6PK (72166)
- MIDWEST FASTENER #6-32 x 1/2" Rubber Coarse Thread Male Spherical Bumper Mount 4PK (930862)
- MIDWEST FASTENER 1/2" x 1/4" H Recessed Black Rubber Bumpers 10PK (31761)
- MIDWEST FASTENER #10-32 x 7/8" Rubber Fine Thread Male Spherical Bumper Mount 2PK (930868)
- MIDWEST FASTENER 1/4"-20 x 1" Rubber Coarse Thread Male Cylinder Bumper Mount 2PK (930873)
- SPEC-D TUNING 17-21 Honda Civic Hatchback Front Bumper Lip Matte Black (LPF-CV175BK-PQ)
- Midwest Fastener Bumper Guides