Shop All Bumper Guides
Midwest Fastener
0.8" x 0.1" Black Rubber Chevy Short Bumpers 6PK
Mfr # 72164
Zoro # G802529300
product price: $8.99
/pk 6, $1.50/ea
$8.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Black
- Material Rubber
- Application Chevy
- Length 1 .1"
- Diameter .8"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Fastener
- MFR # 72164
- Zoro # G802529300
- UPC # 738287721645
- Country of Origin Unknown
- Category Bumper Guides
Dimensions
Length 1 | .1" |
Diameter | .8" |
Details
Finish | Black |
Material | Rubber |
Application | Chevy |
Shape | Short |
Type | Automotive Bumper |
Style | Push In |
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AME Bead Breaker, Diamondback Alum, Case (11076)
- LUMAPRO Miniature Lamp, 1408, 1.3W, T3 1/4, 10V, PK10 (1408-10PK)
- GATES Classical Section Wrapped V-Belt, B54 (B54)
- WIX FILTERS FORD/NEW HOLLAND TRACTORS OUTER USED W/& (46502)
- MIDWEST FASTENER 0.7"x 0.2" Black Rubber GM Cars Short Bumpers 6PK (72166)
- MIDWEST FASTENER 1/2" x 0.3" Black Rubber Ford Thin Bumpers 6PK (72161)
- MIDWEST FASTENER #8-32 x 1/2" Rubber Coarse Thread Male Spherical Bumper Mount 4PK (930863)
- MIDWEST FASTENER #10-32 x 7/8" Rubber Fine Thread Male Spherical Bumper Mount 2PK (930868)
- MIDWEST FASTENER 5/8" x 5/8" H Recessed Black Rubber Bumpers 10PK (31762)
- MIDWEST FASTENER 1/4"-20 x 1" Rubber Coarse Thread Male Cylinder Bumper Mount 2PK (930873)
- AS SEEN ON TV ARCTIC AIR COOLER WHT (AAUV-MC4)
- Midwest Fastener Bumper Guides