Shop All Radial Ball Bearings
Midwest Fastener
0.7874" x 1.8504" x 0.5512 Precision Ball Bearings 2PK
Mfr # 72827
Zoro # G202520471
product price: $14.99
/pk 2, $7.50/ea
$14.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Ball Bearing
- Diameter 1 .7874"
- Diameter 2 1.8504"
- Style Precision
- Length 1 .5512"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Fastener
- MFR # 72827
- Zoro # G202520471
- UPC # 738287728279
- Country of Origin United States
- Category Radial Ball Bearings
Dimensions
Diameter 1 | .7874" |
Diameter 2 | 1.8504" |
Length 1 | .5512" |
Details
Type | Ball Bearing |
Style | Precision |
Description
Bearing balls are special highly spherical and smooth balls, most commonly used in ball bearings.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Roller Chain, Conveyor, C2040 ANSI, 10 ft. (2YDY1)
- U.S. MOTORS Motor (D34CPM2PH)
- SOLBERG Filter Silencer, 1 (M)NPT, 55 Max CFM (FS-19P-100)
- LEGACY GREASE FITTING ASSORTMENT METRIC 96 PC (LML5990)
- MIDWEST FASTENER 1/2" Ball Bearings 10PK (72852)
- MIDWEST FASTENER 7/16" Ball Bearings 15PK (72851)
- MIDWEST FASTENER 3/8" Ball Bearings 15PK (64285)
- MIDWEST FASTENER 5/32" Ball Bearings 50PK (64281)
- MIDWEST FASTENER 1/8" x 1/2" x 0.1719" Precision Ball Bearings 2PK (72822)
- MIDWEST FASTENER .625" x 1.375" x .4331" Precision Ball Bearings 2PK (66644)
- NTN Deep Groove Ball Bearing, 6224L (6224L)
- Midwest Fastener Radial Ball Bearings