Shop All Plugs & Stoppers
Midwest Fastener
0.7" x 3/4" x 1" #1 Black Rubber Stoppers 6PK
Mfr # 65864
Zoro # G102512859
product price: $3.79
/pk 6, $0.63/ea
Sold in multiples of 2 for $7.58
$7.58
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Black Rubber
- Diameter 2 3/4"
- Diameter 1 .7"
- Length 1 1"
- Nominal Size #1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Fastener
- MFR # 65864
- Zoro # G102512859
- UPC # 738287658644
- Country of Origin India
- Category Plugs & Stoppers
Dimensions
Diameter 2 | 3/4" |
Diameter 1 | .7" |
Length 1 | 1" |
Nominal Size | #1 |
Details
Material | Black Rubber |
Type | Stopper |
Description
A stopper or plug is used to temporarily seal a bottle opening.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPECTRUM Calcium Acetate, USP, 500g (C1067-500GM10)
- UNITED SCIENTIFIC Cork Stoppers, #12, PK 100 (CST12)
- SUBURBAN Suburban 2450A NT-SQ RV Furnace - 19,000 BTU (2450A)
- ORBIT Slip Transition Adapter 1 in. 200 psi (57191)
- MIDWEST FASTENER 1/2" x 11/16" x 1" #0 Black Rubber Stoppers 8PK (65863)
- MIDWEST FASTENER 1.2" x 1" #6 Black Rubber Stoppers 4PK (65872)
- MIDWEST FASTENER 1" x 7/8" x 1" #5 Black Rubber Stoppers 4PK (65868)
- MIDWEST FASTENER 1-3/32" x 1-3/8" x 1-1/2" #16 Cork Stoppers 5PK (64461)
- MIDWEST FASTENER 49/64" x 1" x 1-1/4" #10 Cork Stoppers 10PK (64442)
- MIDWEST FASTENER 43/64" x 7/8" x 1-1/16" #8 Cork Stoppers 20PK (64423)
- UNITED SCIENTIFIC Laboratory Grade Rubber Stopper, Black SBR Rubber, Size #10, 50 x 42 x 25mm, 7 per Package, 7PK (259150-10)
- Midwest Fastener Plugs & Stoppers