Shop All Cotter Pins
Midwest Fastener
.054" x 7/8" Zinc Plated Steel Hair Pin Clips 40PK
Mfr # 70644
Zoro # G502528818
product price: $10.45
/pk 40, $0.26/ea
$10.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Basic Material Steel
- Cotter Pin Type Hitch Pin Clip
- Cotter Pin Style Hair Pin
- Fastener Finish Zinc Plated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Fastener
- MFR # 70644
- Zoro # G502528818
- UPC # 738287706444
- Country of Origin India
- Category Cotter Pins
Dimensions
Pin Dia. | 0.054 in |
Fastener Length | 7/8 in |
Diameter | .054" |
Length 1 | 7/8" |
Details
Pin Item | Cotter Pin |
System of Measurement | Inch |
Basic Material | Steel |
Cotter Pin Type | Hitch Pin Clip |
Cotter Pin Style | Hair Pin |
Fastener Finish | Zinc Plated |
Material | Steel |
Finish | Zinc |
Type | Hitch Pin Clip |
Style | Hair Pin |
Description
A hitch pin clip is a fastener made of a springy material, commonly hardened metal wire, in the shape of the letter "R". They are commonly used to secure the ends of round shafts such as axles and clevis pins.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TE-CO Double-End Threaded Stud, 1/4"-20 Thread to 1/4"-20 Thread, 6 in, Steel, Black Oxide, 2 PK (40310)
- MIDWEST FASTENER Coupling Nut, M16-2.00, Steel, Zinc Plated, 48 mm Lg, 3 PK (78528)
- ZORO SELECT Class 10.9, M14-1.50 Hex Head Cap Screw, Black Oxide Steel, 50 mm L, 25 PK (M04170.140.0050)
- ZORO SELECT Spring P, HD Coiled, 5/64x7/16, Pln, PK100 (U39150.007.0043)
- MIDWEST FASTENER 3/32" x 1" Brass Cotter Pins 40PK (61243)
- MIDWEST FASTENER 3/32" x 1" 18-8 Stainless Steel Cotter Pins 20PK (61252)
- MIDWEST FASTENER 3.2mm x 32mm Zinc Plated Steel Metric Cotter Pins 25PK (32211)
- MIDWEST FASTENER .062" x 1-5/16" 18-8 Stainless Steel Hitch Pin Clips 10PK (74962)
- MIDWEST FASTENER 1/16" x 3/4" 18-8 Stainless Steel Cotter Pins 40PK (61251)
- MIDWEST FASTENER 3/16" x 1" 18-8 Stainless Steel Cotter Pins 10PK (74827)
- ZORO SELECT Cotter Pin, Ext Prong, 1/4"Dx2" L, PK25 (U39350.025.0200)
- Midwest Fastener Cotter Pins