Shop All Safety Pins
Midwest Fastener
.054" x 1-1/16" Zinc Plated Steel Safety Pins 10PK
Mfr # 930023
Zoro # G202512759
product price: $7.19
/pk 10, $0.72/ea
Sold in multiples of 2 for $14.38
$14.38
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Basic Material Steel
- Fastener Finish Zinc Plated
- Pin Dia. 0.054 in
- Finish Zinc
- Type Safety Pin
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Fastener
- MFR # 930023
- Zoro # G202512759
- UPC # 719199300234
- Country of Origin India
- Category Safety Pins
Dimensions
Pin Dia. | 0.054 in |
Overall Length | 1 1/16 in |
Diameter | .054" |
Length 1 | 1-1/16" |
Details
Pin Item | Safety Pin |
Basic Material | Steel |
Fastener Finish | Zinc Plated |
Finish | Zinc |
Type | Safety Pin |
Material | Steel |
Description
A safety pin is a simple fastening device, a variation of the regular pin which includes a simple spring mechanism and a clasp. The clasp serves two purposes: to form a closed loop thereby properly fastening the pin to whatever it is applied to, and to cover the end of the pin to protect the user from the sharp point.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- USA INDUSTRIALS M6-1.00 Socket Head Cap Screw, Passivated 316 Stainless Steel, 16 mm Length, 50 PK (ZSCRW-174)
- DEWALT Spike Nail Drive Anchor, 1/4" Dia., 1-1/2" L, Steel Plain, 100 PK (06624-PWR)
- PRO-FIT Roofing Nail, 7/8 in L, Steel, Electro Galvanized Finish, 11 ga (132045)
- ZORO SELECT Sckt Set Scrw, 1/2 Dog, 1/4-20x3/8, PK100 (U07820.025.0037)
- MIDWEST FASTENER .054" x 1-3/4" Zinc Plated Steel Safety Pins 10PK (68367)
- MIDWEST FASTENER .048" x 1-9/16" Zinc Plated Steel Safety Pins 10PK (68366)
- MIDWEST FASTENER .048" x 1-1/4" Zinc Plated Steel Safety Pins 15PK (930022)
- MIDWEST FASTENER .088" x 2-3/4" Zinc Plated Steel Safety Pins 6PK (68368)
- MIDWEST FASTENER .177" x 3" Zinc Plated Steel Safety Pins 5PK (930025)
- MIDWEST FASTENER .048" x 15/16" Zinc Plated Steel Safety Pins 20PK (930021)
- JR PRODUCTS 0.25 x 3 ft. Safety Lock Pin (J45-01281)
- Midwest Fastener Safety Pins