Shop All Radial Ball Bearings
Midwest Fastener
0.4724" x 1.2598" x 0.3937 Precision Ball Bearings 2PK
Mfr # 72826
Zoro # G502520508
product price: $13.69
/pk 2, $6.85/ea
$13.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Ball Bearing
- Diameter 2 1.2598"
- Diameter 1 .4724"
- Style Precision
- Length 1 .3937"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Fastener
- MFR # 72826
- Zoro # G502520508
- UPC # 738287728262
- Country of Origin China
- Category Radial Ball Bearings
Dimensions
Diameter 2 | 1.2598" |
Diameter 1 | .4724" |
Length 1 | .3937" |
Details
Type | Ball Bearing |
Style | Precision |
Description
Bearing balls are special highly spherical and smooth balls, most commonly used in ball bearings.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SKF SKF 608, Inst Mini Metric Brgs, SKF 608 (608)
- GATES Hi-Power II Belts, C74 (C74)
- REELCRAFT Spring Return Hose Reel, 1/4 in Hose Dia., 35 ft Length, 300 psi (RT435-OLP)
- CONCENTRIC INTERNATIONAL Jaw Coupler, L-150, 1-7/8" (235169)
- MIDWEST FASTENER 0.2362" x 0.748" x 0.2362" Precision Ball Bearings 2PK (72824)
- MIDWEST FASTENER 3/16" Ball Bearings 25PK (72845)
- MIDWEST FASTENER 6mm ID x 19mm OD Ball Bearings 2PK (37601)
- MIDWEST FASTENER 5/16" Ball Bearings 15PK (64284)
- MIDWEST FASTENER 7/16" Ball Bearings 15PK (72851)
- MIDWEST FASTENER 5/32" Ball Bearings 25PK (72844)
- NACHI 6300 Series Deep Groove Radial Ball Brg (6306 2NSL3)
- Midwest Fastener Ball Bearings