Shop All Cotter Pins
Midwest Fastener
.042" x 1" Zinc Plated Steel Hair Pin Clips 40PK
Mfr # 70642
Zoro # G302528988
$8.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Basic Material Steel
- Cotter Pin Type Hitch Pin Clip
- Cotter Pin Style Hair Pin
- Fastener Finish Zinc Plated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Midwest Fastener
- MFR # 70642
- Zoro # G302528988
- UPC # 738287706420
- Country of Origin India
- Category Cotter Pins
Dimensions
Pin Dia. | 0.042 in |
Fastener Length | 1 in |
Diameter | .042" |
Length 1 | 1" |
Details
Pin Item | Cotter Pin |
System of Measurement | Inch |
Basic Material | Steel |
Cotter Pin Type | Hitch Pin Clip |
Cotter Pin Style | Hair Pin |
Fastener Finish | Zinc Plated |
Finish | Zinc |
Material | Steel |
Type | Hitch Pin Clip |
Style | Hair Pin |
Description
A hitch pin clip is a fastener made of a springy material, commonly hardened metal wire, in the shape of the letter "R". They are commonly used to secure the ends of round shafts such as axles and clevis pins.
Restrictions
- View the Lighting Facts
- View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER #6-40 x 1/8" 18-8 Stainless Steel Fine Thread Hex Socket Headless Set Screws 24 24PK (38921)
- MALCO Hog Ring Staples, 14 ga, 3/4 in Leg L, Steel, 200 PK (HR2X)
- MIDWEST FASTENER 3/16" x 1" Zinc Plated Steel Cotterless Hitch Pins 8PK (930102)
- SABERDRIVE Wood Screw, #8, 2 in, Zinc Yellow Steel Flat Head Torx Drive, 147 PK (09289)
- MIDWEST FASTENER 1/8" x 1-1/4" Zinc Plated Steel Cotter Pins 60PK (930225)
- MIDWEST FASTENER 3/16" x 1-3/8" Zinc Plated Steel Cotter Pins 26 26PK (62115)
- MIDWEST FASTENER 1/4" x 3" Zinc Plated Steel Cotter Pins 100PK (04050)
- MIDWEST FASTENER 1/8" x 2" Aluminum Cotter Pins 30PK (61257)
- MIDWEST FASTENER 3/16" x 2" Zinc Plated Steel Cotter Pins 100PK (04040)
- MIDWEST FASTENER 5/32" x 2-15/16" Bent Hitch Pin Clips 1 12PK (930345)
- ZORO SELECT Cotter Pin, Ext Prong, 5/64"Dx2" L, PK100 (U51700.007.0200)
- Midwest Fastener Cotter Pins