Shop All Radial Ball Bearings
Midwest Fastener
0.3937" x 1.1811" x 0.3543 Precision Ball Bearings 2PK
Mfr # 72825
Zoro # G702520551
product price: $13.95
/pk 2, $6.98/ea
$13.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Ball Bearing
- Diameter 1 .3937"
- Diameter 2 1.1811"
- Length 1 .3543"
- Style Precision
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Fastener
- MFR # 72825
- Zoro # G702520551
- UPC # 738287728255
- Country of Origin China
- Category Radial Ball Bearings
Dimensions
Diameter 1 | .3937" |
Diameter 2 | 1.1811" |
Length 1 | .3543" |
Details
Type | Ball Bearing |
Style | Precision |
Description
Bearing balls are special highly spherical and smooth balls, most commonly used in ball bearings.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INTERSTATE PNEUMATICS Standard Filter Element Plastic - 40 Micron for W1085AP & W1090 (W1085F40P)
- B B MANUFACTURING Bushing 2 Groove V-Belt Pulley 5.95 inch OD (2AK61H)
- TRIM Tapping Fluid, 16 oz., PK9 (TAPLT/PT)
- FESTO Push-In Bulkhead Fitting QSSF-1/8-1/4-U (QSSF-1/8-1/4-U)
- MIDWEST FASTENER 1/4" x 5/8" x 0.1960" Precision Bearings 2PK (66646)
- MIDWEST FASTENER 7/16" Ball Bearings 15PK (72851)
- MIDWEST FASTENER 1/4" Ball Bearings 25PK (72846)
- MIDWEST FASTENER 1/2" Ball Bearings 10PK (72852)
- MIDWEST FASTENER 7/16" Ball Bearings 15PK (64286)
- MIDWEST FASTENER 6mm ID x 19mm OD Ball Bearings 2PK (37601)
- NACHI 6200 Series, Single Row Radial/Deep Groove Ball Bearing, Sealed (6201 2NSE9 NB C3)
- Midwest Fastener Ball Bearings