Shop All Radial Ball Bearings
Midwest Fastener
0.3150" x 0.8661" x 0.2756" Precision Ball Bearings 2PK
Mfr # 66645
Zoro # G602520873
product price: $16.89
/pk 2, $8.45/ea
$16.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application Appliance & Hand Tool
- Type Ball Bearing
- Diameter 1 .315"
- Diameter 2 .8661"
- Length 1 .2756"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Fastener
- MFR # 66645
- Zoro # G602520873
- UPC # 738287666458
- Country of Origin China
- Category Radial Ball Bearings
Dimensions
Diameter 1 | .315" |
Diameter 2 | .8661" |
Length 1 | .2756" |
Details
Application | Appliance & Hand Tool |
Type | Ball Bearing |
Style | Precision |
Description
Bearing balls are special highly spherical and smooth balls, most commonly used in ball bearings.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COXREELS Roller Bracket Cabinet (4RB)
- SMC Compact Cylinder, 63mm Bore, 50mm Stroke (CDQ2KB63-50DMZ)
- GATES Multi-Speed Belts, 2322V721 (2322V721)
- PARKER Filter Element, 25 Micron, 20 GPM, 3000 PSI (925574)
- MIDWEST FASTENER 5/16" Ball Bearings 15PK (64284)
- MIDWEST FASTENER 1/4" x 5/8" x 0.1960" Precision Bearings 2PK (66646)
- MIDWEST FASTENER 1/2" Ball Bearings 10PK (72852)
- MIDWEST FASTENER 3/16" Ball Bearings 25PK (72845)
- MIDWEST FASTENER 1/8" x 1/2" x 0.1719" Precision Ball Bearings 2PK (72822)
- MIDWEST FASTENER 10mm ID x 30mm OD x 9mm Ball Bearings 2PK (37604)
- SKF Single Row Ball Brgs (6009C3)
- Midwest Fastener Radial Ball Bearings