Shop All Bumper Guides
Midwest Fastener
0.3" x 0.6" Black Rubber Chevy & Pontiac Glove Box Bumpers 6PK
Mfr # 72173
Zoro # G602529517
product price: $5.79
/pk 6, $0.97/ea
Sold in multiples of 2 for $11.58
$11.58
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Black
- Application Chevy
- Material Rubber
- Diameter .3"
- Length 1 .6"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Fastener
- MFR # 72173
- Zoro # G602529517
- UPC # 738287721737
- Country of Origin Unknown
- Category Bumper Guides
Dimensions
Diameter | .3" |
Length 1 | .6" |
Details
Finish | Black |
Application | Chevy |
Material | Rubber |
Shape | Round Long |
Style | Push In |
Type | Automotive Bumper |
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SURE SHOT Nozzle, Adjustable, Fine Mist, Stream (P602)
- RIGID INDUSTRIES D-Series Lens Cover - Amber (201933)
- BALDWIN FILTERS Air Filter, 9-3/4in. L x 9-5/32in. W (PA4486)
- SEA-DOG Sea-Dog 414214S-1 Stainless Steel Wiper Blade - 14", Silver (414214S-1)
- MIDWEST FASTENER #6-32 x 7/16" Rubber Coarse Thread Male Spherical Bumper Mount 4PK (930861)
- MIDWEST FASTENER 1/4"-20 x 1" Rubber Coarse Thread Male Cylinder Bumper Mount 2PK (930873)
- MIDWEST FASTENER 5/8" x 5/8" H Recessed Black Rubber Bumpers 10PK (31762)
- MIDWEST FASTENER 0.8" x 0.1" Black Rubber Chevy Short Bumpers 6PK (72164)
- MIDWEST FASTENER #8-32 x 1/2" Rubber Coarse Thread Male Spherical Bumper Mount 4PK (930863)
- MIDWEST FASTENER 0.7"x 0.2" Black Rubber GM Cars Short Bumpers 6PK (72166)
- RANCH HAND UNIVERSAL RUBBER PADS FOR GRILLE GUARD/FRONT BUMPER (PR) (RUPU)
- Midwest Fastener Automotive Exterior Accessories