Shop All Radial Ball Bearings
Midwest Fastener
0.2362" x 0.748" x 0.2362" Precision Ball Bearings 2PK
Mfr # 72824
Zoro # G902520610
$13.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Ball Bearing
- Diameter 1 .2362"
- Diameter 2 .748"
- Style Precision
- Length 1 .2362"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Midwest Fastener
- MFR # 72824
- Zoro # G902520610
- UPC # 738287728248
- Country of Origin China
- Category Radial Ball Bearings
Dimensions
Diameter 1 | .2362" |
Diameter 2 | .748" |
Length 1 | .2362" |
Details
Type | Ball Bearing |
Style | Precision |
Description
Bearing balls are special highly spherical and smooth balls, most commonly used in ball bearings.
Restrictions
- View the Lighting Facts
- View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRITAN Insert Ball Brng, SB, 5/8in dia, 2158.17 lb (SB202-10G)
- BAILEY HYDRAULICS Adustable Clevis Yoke 5/16-24 B27083A (133220)
- GATES Tri-Power Belts, BX67 (BX67)
- ZORO SELECT Reservoir (20400R)
- MIDWEST FASTENER 15mm ID x 35mm OD x 11mm Ball Bearings 2PK (37602)
- MIDWEST FASTENER 1/4" Ball Bearings 25PK (72846)
- MIDWEST FASTENER 7/16" Ball Bearings 15PK (72851)
- MIDWEST FASTENER 0.9843" x 2.0472" x 0.5906 Precision Ball Bearings 2PK (72828)
- MIDWEST FASTENER 1/4" x 5/8" x 0.1960" Precision Bearings 2PK (66646)
- MIDWEST FASTENER 6mm ID x 19mm OD Ball Bearings 2PK (37601)
- TRITAN Radial Ball Bearing, PS, 30mm, 6306ZZ (6306 ZZ/C3 PRX)
- Midwest Fastener Ball Bearings