Shop All Bumper Guides
Midwest Fastener
0.1" x 0.2" Black Rubber Ford Thick Bumpers 6PK
Mfr # 72171
Zoro # G802529485
product price: $7.55
/pk 6, $1.26/ea
$7.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application Ford
- Material Rubber
- Finish Black
- Length 1 .2"
- Diameter .1"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Fastener
- MFR # 72171
- Zoro # G802529485
- UPC # 738287721713
- Country of Origin Unknown
- Category Bumper Guides
Dimensions
Length 1 | .2" |
Diameter | .1" |
Details
Application | Ford |
Material | Rubber |
Finish | Black |
Shape | Round Thick |
Type | Automotive Bumper |
Style | Push In |
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PRIME GUARD Power Blast Gallon +20 Deg F Temperature Rating Windshield Washer Fluid (PRIM92306)
- WIX FILTERS Hydraulic Filter #Wix 51551 (51551)
- ABRAMS Focus 400 Series LED Dash & Deck Lightstick - Red/Blue (FL-4400-RB)
- WIX FILTERS ELEMENT FOR RACOR 120A OR 140R FUEL ASSE (33583)
- MIDWEST FASTENER 1/4"-20 x 1" Rubber Coarse Thread Male Cylinder Bumper Mount 2PK (930873)
- MIDWEST FASTENER 5/8" x 5/8" H Recessed Black Rubber Bumpers 10PK (31762)
- MIDWEST FASTENER 5/16" x 5/8" Rubber Female Cylinder Bumper Mount 2PK (930874)
- MIDWEST FASTENER 0.8" x 0.1" Black Rubber Chevy Short Bumpers 6PK (72164)
- MIDWEST FASTENER 1/2" x 0.3" Black Rubber Ford Thin Bumpers 6PK (72161)
- MIDWEST FASTENER 1/2" x 0.4" Black Rubber GM Car Door Bumpers 6PK (72167)
- MB STURGIS 10300972MB 72 in. Q Grill RV Adapter Kit (M7L-10300972MB)
- Midwest Fastener Bumper Guides