Shop All Taper Pins
Midwest Fastener
#0 x 1" Zinc Plated Steel Taper Pins 1 12PK
Mfr # 60463
Zoro # G602506556
product price: $10.39
/pk 12, $0.87/ea
$10.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Basic Material Steel
- Fastener Finish Zinc Plated
- Fastener Length 1 in
- Finish Zinc
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Fastener
- MFR # 60463
- Zoro # G602506556
- UPC # 738287604634
- Country of Origin United States
- Category Taper Pins
Dimensions
Fastener Length | 1 in |
Diameter | #0 |
Length 1 | 1" |
Details
Item | Taper Pin |
System of Measurement | Inch |
Basic Material | Steel |
Fastener Finish | Zinc Plated |
Finish | Zinc |
Type | Taper Pin |
Material | Steel |
Description
A taper pin is a fastener used in mechanical engineering. They are steel rods with one end having a slightly larger diameter than the other.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Thick Wall Key Locking Insert, 2 Keys, 1/4"-20 Int Thrd Sz, 7/16"-14 Ext Thrd Sz, Steel, 10 PK (5WY72)
- L.H. DOTTIE Grade 5, 5/16"-18 Hex Head Cap Screw, Zinc Plated Carbon Steel, 1 in L, 100 PK (5MB5161)
- MIDWEST FASTENER 3/8"-16 Hex Head Cap Screw, 18-8 Stainless Steel, 6 in L, 25 PK (50562)
- PRECISION BRAND Shortening Shim Assortment, 26 Sizes, Pk360 (26600)
- MIDWEST FASTENER #3/0 x 1" Zinc Plated Steel Taper Pins 1 12PK (60461)
- MIDWEST FASTENER #2 x 1-1/2" Zinc Plated Steel Taper Pins 6PK (60468)
- MIDWEST FASTENER #3 x 1-1/2" Zinc Plated Steel Taper Pins 6PK (60472)
- ZORO SELECT Taper Pin, SS A2, 4 x 20mm, PK10 (M51560.040.0020)
- ZORO SELECT Taper Pin, #2, PK50 (WWG-TP056)
- ZORO SELECT Taper Pin, Steel, 10 x 65mm (M39011.100.0065)
- ZORO SELECT Taper Pin, Standard, Steel, #3 x 1-1/4, PK25 (U39000.219.0125)
- Midwest Fastener Taper Pins