Shop All Taper Pins
Midwest Fastener
#0 x 1-1/2" Zinc Plated Steel Taper Pins 8PK
Mfr # 60464
Zoro # G902506560
product price: $9.39
/pk 8, $1.17/ea
$9.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Basic Material Steel
- Fastener Finish Zinc Plated
- Fastener Length 1 1/2 in
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Fastener
- MFR # 60464
- Zoro # G902506560
- UPC # 738287604641
- Country of Origin United States
- Category Taper Pins
Dimensions
Fastener Length | 1 1/2 in |
Length 1 | 1-1/2" |
Diameter | #0 |
Details
Item | Taper Pin |
System of Measurement | Inch |
Basic Material | Steel |
Fastener Finish | Zinc Plated |
Material | Steel |
Finish | Zinc |
Type | Taper Pin |
Description
A taper pin is a fastener used in mechanical engineering. They are steel rods with one end having a slightly larger diameter than the other.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Key Stock, 12 in L, 3/4 in W, 3/4 in H, Carbon Steel Plain (WWG550750075012)
- NATIONAL MFG/SPECTRUM BRANDS HHI 38x8 Lag Screw Eye (N220-715)
- CALBRITE Flat Washer, For Screw Size 1/2" , Stainless Steel Plain Finish (S60500WA00)
- STANLEY ENGINEERED FASTENING Blind Rivet, Dome Head, 1/8 in Dia., 1/2 in L, Aluminum Body, 500 PK (AD46ABS201)
- MIDWEST FASTENER #2 x 1-1/2" Zinc Plated Steel Taper Pins 6PK (60468)
- MIDWEST FASTENER #3 x 1-1/2" Zinc Plated Steel Taper Pins 6PK (60472)
- MIDWEST FASTENER #0 x 1" Zinc Plated Steel Taper Pins 1 12PK (60463)
- MIDWEST FASTENER #3/0 x 1" Zinc Plated Steel Taper Pins 1 12PK (60461)
- ZORO SELECT Taper Pin, SS A2, 6 x 16mm, PK10 (M51560.060.0016)
- ZORO SELECT Taper Pin, 5 x 20mm, PK100 (M39000.050.0020)
- ZORO SELECT Taper Pin, Threaded, Steel, #8 x 2 (U39002.492.0200)
- Midwest Fastener Taper Pins