Shop All Hollow Wall Anchors
Midwest Fastener
0 Toggle Bolt with Wing, 4 in L, Zinc
Mfr # 4094
Zoro # G707385926
$38.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Anchor Length 4"
- Head Type Round
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Midwest Fastener
- MFR # 4094
- Zoro # G707385926
- UPC # 738287040944
- Country of Origin United States
- Category Hollow Wall Anchors
Dimensions
Anchor Length | 4" |
Details
Item | Toggle Bolt |
Head Type | Round |
Description
MIDWEST FASTENER Toggle Bolt with Wing, Drill Size 58 in, Head Type Round, 4 in L, Zinc
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Socket Set Screw, Cup, 1/2-20x3, PK10 (U07852.050.0300)
- ZORO SELECT Fully Threaded Rod, 1/4"-20, 2 ft, Steel, Grade B7, Black Oxide Finish (U22180.025.2400)
- BOSTITCH Collated Roofing Nail, 1-1/4 in L, 11 ga, Galvanized, Flat Head, 15 Degrees, 7200 PK (CR3DGAL)
- ZORO SELECT Lag Screw, 1/4 in, 3-1/2 in, Steel, Zinc Plated Hex External Hex Drive, 100 PK (U08280.025.0350)
- MIDWEST FASTENER Toggle Bolt, 2-1/8" L, 25 PK (07901)
- MIDWEST FASTENER Screw Anchor, 1" L, Vinyl, 100 PK (07375)
- MIDWEST FASTENER Toggle Bolt, 4" L, Steel, 12 PK (60264)
- MIDWEST FASTENER Screw Anchor, 1-1/4" L, Plastic, 100 PK (04280)
- MIDWEST FASTENER Toggle Bolt, 3" L, Steel, 50 PK (04086)
- MIDWEST FASTENER Screw Anchor, 1" L, Steel, 100 PK (04300)
- ROCKY Rocky RR511 6 in. Anchor Bolts (RR511)
- Midwest Fastener Hollow Wall Anchors