Shop All Hollow Wall Anchors
Midwest Fastener
0 Toggle Bolt with Wing, 4 in L, Zinc
Mfr # 4090
Zoro # G607385903
$33.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Anchor Length 4"
- Head Type Round
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Midwest Fastener
- MFR # 4090
- Zoro # G607385903
- UPC # 738287040906
- Country of Origin United States
- Category Hollow Wall Anchors
Dimensions
Anchor Length | 4" |
Details
Item | Toggle Bolt |
Head Type | Round |
Description
MIDWEST FASTENER Toggle Bolt with Wing, 316 in Dia, Drill Size 12 in, Head Type Round, 4 in L, Zinc
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ITW BEE LEITZKE Lynch Pin, 1-9/16 in L, 3/16 in Dia., PK5 (WWG-LPCZ-187-1250)
- SABERDRIVE Deck Screw, #9 x 2-1/4 in, Steel, Flat Head, Torx Drive, 585 PK (51183)
- VELVAC Clevis 5/8"-18 X 4-15/16" Long (019015)
- PRIME-LINE Machine Screw, Metric Pan Head, Phil Drive M4-0.7 X 30MM A2-70 Stainless Steel 10PK (9131252)
- MIDWEST FASTENER Screw Anchor, 1-1/5" L, Steel, 100 PK (04302)
- MIDWEST FASTENER Toggle Bolt, 1-4/5" L, Plastic, 100 PK (07384)
- MIDWEST FASTENER Toggle Bolt, 2" L, Steel, 50 PK (07619)
- MIDWEST FASTENER Toggle Bolt, 6" L, Steel, 25 PK (04100)
- MIDWEST FASTENER Screw Anchor, 1" L, Nylon, 100 PK (04077)
- MIDWEST FASTENER Screw Anchor, 1" L, Steel, 100 PK (04300)
- ITW Poly-Set Screw Anchor, 1-7/16" L, Nylon (35225)
- Midwest Fastener Hollow Wall Anchors