Shop All Hollow Wall Anchors
Midwest Fastener
0 Toggle Bolt with Wing, 3 in L, Zinc
Mfr # 4089
Zoro # G307375075
$30.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Anchor Length 3"
- Head Type Round
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Midwest Fastener
- MFR # 4089
- Zoro # G307375075
- UPC # 738287040890
- Country of Origin United States
- Category Hollow Wall Anchors
Dimensions
Anchor Length | 3" |
Details
Item | Toggle Bolt |
Head Type | Round |
Description
MIDWEST FASTENER Toggle Bolt with Wing, 316 in Dia, Drill Size 12 in, Head Type Round, 3 in L, Zinc
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT External Retaining Ring, Steel Black Phosphate Finish (DSH-80ST PA)
- TAMPER-PRUF SCREWS #6-32 x 3/8 in Torx Flat Machine Screw, Zinc Plated Steel, 100 PK (400530)
- MALCO Sheet Metal Screw, #8 x 2 in, Zinc Plated Steel Oval Head Phillips Drive, 250 PK (PO8X2ZWT)
- SUBURBAN BOLT AND SUPPLY Beveled Washer, Fits Bolt Size 3/4 in Iron, Plain Finish (A0580480000B)
- MIDWEST FASTENER Screw Anchor, 2-1/2" L, Vinyl, 100 PK (07380)
- MIDWEST FASTENER Screw Anchor, 2-1/2" L, Vinyl, 100 PK (07381)
- MIDWEST FASTENER Toggle Bolt, 6" L, Steel, 50 PK (04092)
- MIDWEST FASTENER Screw Anchor, 7/8" L, Plastic, 100 PK (04295)
- MIDWEST FASTENER Conical Plug, 3/4" L, Plastic, 100 PK (04285)
- MIDWEST FASTENER Screw Anchor, Metal, 50 PK (50810)
- L.H. DOTTIE WallDriller Screw Anchor, 2.11" L, Reinforced Nylon & Acetal (WDPK12)
- Midwest Fastener Hollow Wall Anchors