Shop All Hollow Wall Anchors
Midwest Fastener
0 Toggle Bolt with Wing, 3 in L, Zinc
Mfr # 4086
Zoro # G007385886
$23.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Anchor Length 3"
- Head Type Round
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Midwest Fastener
- MFR # 4086
- Zoro # G007385886
- UPC # 738287040869
- Country of Origin United States
- Category Hollow Wall Anchors
Dimensions
Anchor Length | 3" |
Details
Item | Toggle Bolt |
Head Type | Round |
Description
MIDWEST FASTENER Toggle Bolt with Wing, 18 in Dia, Drill Size 38 in, Head Type Round, 3 in L, Zinc
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Split Lock Washer, For Screw Size 9/16 in Alloy Steel, Zinc Yellow Finish, 25 PK (U37061.056.0001)
- ZORO SELECT External Retaining Ring, Steel Plain Finish, 1-7/16 in Shaft Dia, 25 PK (U36000.143.0001)
- ZORO SELECT Grade 8, 3/8"-16 Hex Head Cap Screw, Zinc Yellow Steel, 2-3/4 in L, 25 PK (U04114.037.0275)
- ZORO SELECT #10-32 x 5/8 in Slotted Flat Machine Screw, Plain 18-8 Stainless Steel, 100 PK (2AU85)
- MIDWEST FASTENER Toggle Bolt, 4" L, Steel, 25 PK (04102)
- MIDWEST FASTENER Conical Plug, 1-1/2" L, Plastic, 500 PK (07896)
- MIDWEST FASTENER Toggle Bolt, 4" L, Steel, 50 PK (07621)
- MIDWEST FASTENER Screw Anchor, 1" L, Nylon, 100 PK (04077)
- MIDWEST FASTENER Toggle Bolt, 3" L, Steel, 50 PK (04089)
- MIDWEST FASTENER Conical Plug, 1-1/2" L, Plastic, 2000 PK (07900)
- ACEDS 4-6-8 Plastic Anchor with Screw, 375PK (6405567)
- Midwest Fastener Hollow Wall Anchors