Shop All Hollow Wall Anchors
Midwest Fastener
0 Toggle Bolt with Wing, 2 in L, Zinc
Mfr # 4085
Zoro # G707385971
$22.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Anchor Length 2"
- Head Type Round
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Midwest Fastener
- MFR # 4085
- Zoro # G707385971
- UPC # 738287040852
- Country of Origin United States
- Category Hollow Wall Anchors
Dimensions
Anchor Length | 2" |
Details
Item | Toggle Bolt |
Head Type | Round |
Description
MIDWEST FASTENER Toggle Bolt with Wing, 18 in Dia, Drill Size 38 in, Head Type Round, 2 in L, Zinc
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER Grade 8, 5/16"-24 Hex Head Cap Screw, Zinc Yellow Steel, 3-1/2 in L, 25 PK (00850)
- ZORO SELECT 3/8"-16 x 3/4 in Phillips Flat Machine Screw, Plain 18-8 Stainless Steel, 25 PK (U51300.037.0075)
- MIDWEST FASTENER #10-24 x 4" Zinc Plated Steel Coarse Thread Carriage Bolts 25PK (60528)
- VAST Spring Nut, 3/8"-16, Hot Dipped Galvanized Finish, 25 PK (V200 3/8G-25)
- MIDWEST FASTENER Toggle Bolt, 4" L, Steel, 50 PK (04087)
- MIDWEST FASTENER Toggle Bolt, 1-1/2" L, Plastic, 100 PK (07382)
- MIDWEST FASTENER Screw Anchor, 7/8" L, Plastic, 100 PK (04152)
- MIDWEST FASTENER Screw Anchor, 3-3/4" L, Steel, 5 PK (38766)
- MIDWEST FASTENER Screw Anchor, 3/8" L, Steel, 50 PK (04263)
- MIDWEST FASTENER Screw Anchor, 4-1/2" L, Steel, 4 PK (38771)
- ZORO SELECT Toggle Bolt, 2-3/4" L, Steel, 240 lbs Tension Strength, 10 PK (U63266.037.0001)
- Midwest Fastener Hollow Wall Anchors