Shop All Machine Screws
Midwest Fastener
#0-80 x 1/8 in Phillips Flat Machine Screw, Zinc Plated Steel, 30 PK
Mfr # 930461
Zoro # G202525124
product price: $4.79
/pk 30, $0.16/ea
Sold in multiples of 2 for $9.58
$9.58
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Flat Head
Phillips Drive
- System of Measurement Inch
- Thread Size #0-80
- Material Steel
- Finish Zinc Plated
- Thread Style Fully Threaded
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Fastener
- MFR # 930461
- Zoro # G202525124
- UPC # 719199304614
- Country of Origin China
- Category Machine Screws
Dimensions
Thread Size | #0-80 |
Fastener Length | 1/8 in |
Details
System of Measurement | Inch |
Head Type | Flat |
Drive | Phillips |
Material | Steel |
Finish | Zinc Plated |
Item | Machine Screw |
Thread Style | Fully Threaded |
Description
A machine screw, also called a stove bolt, is generally a smaller fastener threaded the entire length of its shank. Machine screws are used in fastening nearly all types of hard materials. Especially useful in metal-to-metal or where heavy duty fastening is required. Commonly used with flat or lockwashers.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRIV-LOK Groove Pin, 1/8" x 3/8", Type A Zinc (GP-0125-0375-A)
- ZORO SELECT Carriage Bolt, 3/8-16, 2 in., PK50 (U08305.037.0200)
- SPEECO Lift Arm Pin 7/8X7/8 (S07021900)
- MALCO Hog Ring Staples, 14 ga, Steel, 500 PK (HR4)
- MIDWEST FASTENER #12-24 x 3/8 in Phillips Pan Machine Screw, Zinc Plated Steel, 35 PK (32041)
- MIDWEST FASTENER M6-1.00 x 16 mm Phillips Pan Machine Screw, Zinc Plated Steel, 25 PK (72492)
- MIDWEST FASTENER 1/4"-20 x 7/8 in Phillips Pan Machine Screw, Zinc Plated Steel, 100 PK (54744)
- MIDWEST FASTENER #8-32 x 3/8 in Phillips Truss Machine Screw, Plain Stainless Steel, 20 PK (33891)
- MIDWEST FASTENER #8-40 x 1/2 in Torx Oval Machine Screw, Black Oxide Steel, 8 PK (32979)
- MIDWEST FASTENER #8-32 x 1/2 in Phillips Pan Machine Screw, Zinc Plated Steel, 30 PK (37485)
- ZORO SELECT #8-32 x 1 in Slotted Round Machine Screw, Plain 18-8 Stainless Steel, 100 PK (U51213.016.0100)
- Midwest Fastener Machine Screws