Shop All Set Screws
Midwest Fastener
#0-80 x 1/8" 18-8 Stainless Steel Fine Thread Hex Socket Headless Set Screws 1 12PK
Mfr # 930682
Zoro # G602511383
product price: $5.89
/pk 12, $0.49/ea
Sold in multiples of 2 for $11.78
$11.78
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Hex Drive
- System of Measurement Inch
- Thread Size #0-80
- Material Stainless Steel
- Hardness 18-8
- Thread Length Full
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Fastener
- MFR # 930682
- Zoro # G602511383
- UPC # 719199306823
- Country of Origin China
- Category Set Screws
Dimensions
Thread Size | #0-80 |
Overall Length | 1/8 in |
Thread Length | Full |
Details
System of Measurement | Inch |
Drive Type | Hex |
Material | Stainless Steel |
Item | Set Screw |
Hardness | 18-8 |
Description
A set screw is a type of screw generally used to secure an object within or against another object, normally not using a nut. The most common examples are securing a pulley or gear to a shaft.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Solid Rivet, Round Head, 0.1875 in Dia., 0.75 in L, Aluminum Body, 100 PK (30A0612-EA-100)
- ZORO SELECT DFS T-Anchor Toggle Bolt, 3-3/4" L, Steel, 4 PK (GCPT38334)
- ZORO SELECT Fully Threaded Rod, 1/4"-28, 12 in, Stainless Steel, 18-8, Plain Finish (U51067.025.1200)
- ZORO SELECT Fender Washer, Fits Bolt Size 3/8" , Steel Zinc Plated Finish, 5 PK (Z0487)
- MIDWEST FASTENER #0-80 x 3/32" 18-8 Stainless Steel Fine Thread Hex Socket Headless Set Screws 1 12PK (930681)
- MIDWEST FASTENER 1/4"-20 x 3/8" Steel Coarse Thread Hex Socket Headless Set Screws 20PK (70784)
- MIDWEST FASTENER 7/16"-20 x 1-1/2" Steel Fine Thread Hex Socket Headless Set Screws 5PK (34374)
- MIDWEST FASTENER 5/16"-24 x 5/16" 18-8 Stainless Steel Fine Thread Hex Socket Headless Set Screws 1 12PK (38931)
- MIDWEST FASTENER 1/2"-13 x 2" Steel Coarse Thread Hex Socket Headless Set Screws 2PK (70818)
- MIDWEST FASTENER 1/2"-13 x 5/8" 18-8 Stainless Steel Coarse Thread Hex Socket Headless Set Screws 6PK (33872)
- NEWPORT FASTENERS Square Head Set Screw, Oval Point, 3/8-16x3/4", Alloy Steel Case Hardened, Full Thread, 100PK (412272-100)
- Midwest Fastener Set Screws