Shop All Machine Screws
Midwest Fastener
#0-80 x 1/4 in Phillips Flat Machine Screw, Zinc Plated Steel, 30 PK
Mfr # 930463
Zoro # G502525008
product price: $6.25
/pk 30, $0.21/ea
Sold in multiples of 2 for $12.50
$12.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Flat Head
Phillips Drive
- System of Measurement Inch
- Thread Size #0-80
- Material Steel
- Finish Zinc Plated
- Thread Style Fully Threaded
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Fastener
- MFR # 930463
- Zoro # G502525008
- UPC # 719199304638
- Country of Origin China
- Category Machine Screws
Dimensions
Thread Size | #0-80 |
Fastener Length | 1/4 in |
Details
System of Measurement | Inch |
Head Type | Flat |
Drive | Phillips |
Material | Steel |
Finish | Zinc Plated |
Item | Machine Screw |
Thread Style | Fully Threaded |
Description
A machine screw, also called a stove bolt, is generally a smaller fastener threaded the entire length of its shank. Machine screws are used in fastening nearly all types of hard materials. Especially useful in metal-to-metal or where heavy duty fastening is required. Commonly used with flat or lockwashers.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RECOIL Helical Insert, Free-Running, M2.5-0.45 Thrd Sz, 18-8 Stainless Steel, 100 PK (05252)
- NATIONAL MFG/SPECTRUM BRANDS HHI U-Bolt with Mounting Plates, 1/4 in, 1-1/8 in Wd, 2-1/4 in Ht, Passivated Stainless Steel (N222-422)
- MIDWEST FASTENER Round U-Bolt, 5/16"-18, 2 in Wd, 4-11/16 in Ht, Zinc Plated Steel, 10 PK (52268)
- ZORO SELECT 5/8"-11 Socket Head Cap Screw, Black Oxide Steel, 10 in Length (U07000.062.1000)
- MIDWEST FASTENER #0-80 x 1/8 in Phillips Flat Machine Screw, Zinc Plated Steel, 30 PK (930461)
- MIDWEST FASTENER #1-72 x 1/2 in Slotted Fillister Machine Screw, Black Oxide Steel, 12 PK (32902)
- MIDWEST FASTENER 1/4"-20 x 3/8 in Phillips Flat Machine Screw, Zinc Plated Steel, 100 PK (07303)
- MIDWEST FASTENER #10-24 x 1 in Phillips Flat Machine Screw, Zinc Plated Steel, 100 PK (07285)
- MIDWEST FASTENER 5/16"-18 x 3/4 in Slotted Round Machine Screw, Plain Brass, 12 PK (32801)
- MIDWEST FASTENER 3/8"-24 x 3/4 in Phillips Flat Machine Screw, Plain Stainless Steel, 6 PK (79073)
- ZORO SELECT #8-32 x 1/2 in Phillips Truss Machine Screw, Zinc Plated Steel, 100 PK (U24862.016.0050)
- Midwest Fastener Machine Screws