Shop All Tire Pressure & Tread Depth Gauges
Midwest Fastener
0-60 PSI Pressure Gauge HP Dial
Mfr # 31543
Zoro # G602529418
product price: $14.99
/ea
$14.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application 0 to 60psi
- Type Automotive Tool
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Fastener
- MFR # 31543
- Zoro # G602529418
- UPC # 738287315431
- Country of Origin Unknown
- Category Tire Pressure & Tread Depth Gauges
Details
Application | 0 to 60psi |
Type | Automotive Tool |
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NU-CALGON Propylene Glyco, 55 gal., Clear (4188-14)
- ILC Replacement for Lumapro 2fmy4 replacement light bulb lamp, 2PK (2FMY4 LUMAPRO)
- TIMBREN 1522 F150 ACTIVE OFFROAD BUMPSTOPS REAR KIT (ABSFR1504E)
- ANDERSON METALS Union, Union, Brass (1462X532)
- MIDWEST FASTENER 3.5" Tire Tread Gauge 3PK (31544)
- INTERSTATE PNEUMATICS Pencil Type Standard Pocket Tire Pressure Gauge 10-50 PSI (TG195)
- MILTON Digital Service Gage (EX516DIG)
- HALTEC Tread Depth Gauge, Pencil, 1/32 in Tread Dp Calibration Increments, Brass, Pocket Clip (GA-190)
- TRUCKSPEC Dual Foot, Tire Gauge, 6 (JL-5007A)
- MILTON Digital Gauge (EX99900)
- DILL AIR CONTROLS Digital Tread Depth Gauge (DIL5800)
- Midwest Fastener Tire Pressure & Tread Depth Gauges