Shop All Safety & Disconnect Switch Accessories
Midwest Electric
R Fuse Kit, Hd 60A, 240V
Mfr # MHR22
Zoro # G6231673
product price: $11.35
/ea
$11.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 240V AC
- For Use With For use with 60A 240V Midwest Electric heavy duty safety switches
- Standards UL 98
- Amperage 60A
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Electric
- MFR # MHR22
- Zoro # G6231673
- UPC # 783164460087
- Country of Origin United States
- Category Safety & Disconnect Switch Accessories
Details
Item | R Fuse Kit,Hd 60A,240V |
Voltage | 240V AC |
For Use With | For use with 60A 240V Midwest Electric heavy duty safety switches |
Standards | UL 98 |
Amperage | 60A |
Description
R Fuse Kit,Hd 60A,240V
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MERSEN Surge Protector, 1 Phase, 240/480V, 2 Poles, 3, 75kA (STP480S07)
- SIEMENS Relay Socket, Screw Clamp, 8 Pins (3TX71441E6)
- ABB TA25DU6.5, OVERLOAD RELAY 4.5 - 6.5A (TA25DU6.5)
- MARINCO Cs8264N Marinco 50A 250V Connector No Brass Plate (CS8264N)
- MIDWEST ELECTRIC HD Disc, 3P Fusible Typ1 600V, 60A (MHF362)
- MIDWEST ELECTRIC HD Disc, 3P Fusible Typ1 600V, 30A (MHF361)
- MIDWEST ELECTRIC HD Disc, 3P Nonfuse Typ1 600V, 200A (MHU364)
- MIDWEST ELECTRIC GD Disc, 3P Fusible Typ1 240V, 60A (MGF322N)
- MIDWEST ELECTRIC GD Disc, 3P Fusible Typ3R 240V, 60A (MGF322NR)
- MIDWEST ELECTRIC Ground Lug Kit, 100/200A (MGL4)
- SQUARE D Operating Mechanism, Type LZ, door mount, 250A mechanism, 6 inch handle, long shaft, for PowerPact C, H, J and NSF (9421LZL250H46)
- Midwest Electric Safety & Disconnect Switch Accessories