Shop All Safety & Disconnect Switch Accessories
Midwest Electric
R Fuse Kit, Hd 30A, 600V
Mfr # MHR16
Zoro # G6231689
product price: $10.29
/ea
$10.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 600V AC
- For Use With For use with 30A 600V Midwest Electric Heavy Duty safety switches
- Standards UL 98
- Amperage 30A
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Electric
- MFR # MHR16
- Zoro # G6231689
- UPC # 783164460070
- Country of Origin United States
- Category Safety & Disconnect Switch Accessories
Details
Item | R Fuse Kit,Hd 30A,600V |
Voltage | 600V AC |
For Use With | For use with 30A 600V Midwest Electric Heavy Duty safety switches |
Standards | UL 98 |
Amperage | 30A |
Description
R Fuse Kit,Hd 30A,600V
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JUSTRITE Uninsulated Bonding/Grounding Wires 3' L (DRM495)
- GROTE Welding Cable, Blk, 2/0 ga., 100 ft. Spool (82-5731)
- TEMPCO Ceramic Insulating Bushing Assembly (CERR-1001)
- EATON BUSSMANN Ceramic Fuse, GDA Series, Fast-Acting, 1.6A, 250V AC, 1.5kA at 250V AC, 5 PK (GDA-1.6A)
- MIDWEST ELECTRIC GD Disc, 3P Fusible Typ3R 240V, 100A (MGF323NR)
- MIDWEST ELECTRIC GD Disc, 3P Nonfuse Typ1 240V, 60A (MGU322)
- MIDWEST ELECTRIC HD Disc, 3P Nonfuse Typ3R 600V, 30A (MHU361R)
- MIDWEST ELECTRIC GD Disc, 3P Nonfuse Typ3R 240V, 30A (TGN3321R)
- MIDWEST ELECTRIC GD Disc, 3P Nonfuse Typ1 240V, 30A (MGU321)
- MIDWEST ELECTRIC HD Disc, 3P Fusible Typ1 600V, 60A (MHF362)
- SQUARE D Interlock Kit, 240/600VAC/250/600VDC (EIK2)
- Midwest Electric Switches