Shop All Safety & Disconnect Switch Accessories
Midwest Electric
R Fuse Kit, Hd 30A, 240V
Mfr # MHR12
Zoro # G6231725
product price: $10.29
/ea
$10.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 240V AC
- For Use With For use with 30A 240V Midwest Electric heavy duty safety switches
- Standards UL 98
- Amperage 30A
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Electric
- MFR # MHR12
- Zoro # G6231725
- UPC # 783164460063
- Country of Origin United States
- Category Safety & Disconnect Switch Accessories
Details
Item | R Fuse Kit,Hd 30A,240V |
Voltage | 240V AC |
For Use With | For use with 30A 240V Midwest Electric heavy duty safety switches |
Standards | UL 98 |
Amperage | 30A |
Description
R Fuse Kit,Hd 30A,240V
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEVITON Leviton Mfg Switch And Pilot Lighted Wh S04-05226-0WS (7017882)
- SCHNEIDER ELECTRIC Non-Illum Selector Swtch, 30mm, 3 Pos, Levr (9001KS62B)
- BELL OUTDOOR Electrical Box, Light Box, 1 Gang, Metallic, Rectangular (5883-6)
- OMRON Limit Switch Head, Sealed Rollr Plngr, Top (D4C0032)
- MIDWEST ELECTRIC GD Disc, 3P Nonfuse Typ1 240V, 30A (MGU321)
- MIDWEST ELECTRIC GD Disc, 3P Nonfuse Typ3R 240V, 100A (MGU323R)
- MIDWEST ELECTRIC HD Disc, 3P Fusible Typ1 600V, 60A (MHF362)
- MIDWEST ELECTRIC GD Disc, 2P Fusible Typ3R 240V, 60A (MGF222NR)
- MIDWEST ELECTRIC GD Disc, 2P Fusible Typ3R 240V, 200A (MGF224NR)
- MIDWEST ELECTRIC Ground Lug Kit, 100/200A (MGL4)
- PANDUIT Adhsing, Polyester, PK5 (PPS0204W2100A)
- Midwest Electric Switches