Shop All Safety & Disconnect Switch Accessories
Midwest Electric
Neutral Kit, 30A, 240V
Mfr # MNK1
Zoro # G6231567
product price: $29.69
/ea
$29.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 240V AC
- For Use With For use with 30A 240V Midwest Electric safety switches
- Standards UL 98
- Amperage 30A
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Electric
- MFR # MNK1
- Zoro # G6231567
- UPC # 783164460117
- Country of Origin United States
- Category Safety & Disconnect Switch Accessories
Details
Item | Neutral Kit,30A,240V |
Voltage | 240V AC |
For Use With | For use with 30A 240V Midwest Electric safety switches |
Standards | UL 98 |
Amperage | 30A |
Description
Neutral Kit,30A,240V
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SQUARE D Miniature Circuit Breaker, HOM Series 25A, 1 Pole, 120/240V AC (HOM125)
- EATON IEC Magnetic Contactor, 3 Poles, 480 V AC, 170 A, Reversing: No (XTCE170G00C)
- ESSEX WHITE RODGERS Temperature Switch (03L01 140S1)
- EATON WIRING DEVICES Blk Plast Ang 4Wr Plg 125/250V (S21-SP)
- MIDWEST ELECTRIC GD Disc, 3P Fusible Typ1 240V, 100A (MGF323N)
- MIDWEST ELECTRIC GD Disc, 2P Fusible Typ3R 240V, 60A (MGF222NR)
- MIDWEST ELECTRIC HD Disc, 3P Nonfuse Typ3R 600V, 60A (MHU362R)
- MIDWEST ELECTRIC HD Disc, 3P Nonfuse Typ3R 600V, 30A (MHU361R)
- MIDWEST ELECTRIC HD Disc, 3P Nonfuse Typ1 600V, 200A (MHU364)
- MIDWEST ELECTRIC GD Disc, 2P Fusible Typ1 240V, 30A (MGF221N)
- PANDUIT Hasp, 1.00" dia., Tabs, Rd (PSL-1)
- Midwest Electric Switches