Shop All Safety & Disconnect Switch Accessories
Midwest Electric
Neutral Kit, 100A
Mfr # MNK3A
Zoro # G6231987
product price: $66.29
/ea
$66.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 600V AC
- For Use With For use with 100A 600V fused Midwest Electric safety switches
- Standards UL 98
- Amperage 100A
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Electric
- MFR # MNK3A
- Zoro # G6231987
- UPC # 783164460155
- Country of Origin United States
- Category Safety & Disconnect Switch Accessories
Details
Item | Neutral Kit,100A |
Voltage | 600V AC |
For Use With | For use with 100A 600V fused Midwest Electric safety switches |
Standards | UL 98 |
Amperage | 100A |
Description
Neutral Kit,100A
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- APC Back Ups 850Va 2 USB PorTS (BE850G2)
- EATON Circuit Breaker, PDG Series 30A, 2 Pole, 600V AC, A Curve (PDG22G0030TFFL)
- SIEMENS Circuit Breaker, 30A, 1 Pole, 120V AC (QF130AN)
- EATON IEC Magnetic Contactor, 3 Poles, 120 V AC, 25 A, Reversing: Yes (XTCR025C21A)
- MIDWEST ELECTRIC HD Disc, 3P Nonfuse Typ1 600V, 200A (MHU364)
- MIDWEST ELECTRIC HD Disc, 3P Fusible Typ3R 240V, 60A (MHF322NR)
- MIDWEST ELECTRIC HD Disc, 3P Nonfuse Typ3R 600V, 30A (MHU361R)
- MIDWEST ELECTRIC GD Disc, 3P Fusible Typ3R 240V, 100A (MGF323NR)
- MIDWEST ELECTRIC Ground Lug Kit, 100/200A (MGL4)
- MIDWEST ELECTRIC GD Disc, 3P Nonfuse Typ1 240V, 60A (MGU322)
- PANDUIT Gate Valve Lock-Out Dev, 10"-13in, Rd (PSL-V13)
- Midwest Electric Safety & Disconnect Switch Accessories