Shop All Safety & Disconnect Switch Accessories
Midwest Electric
HD Disc, 3P Nonfuse Typ3R 600V, 60A
Mfr # MHU362R
Zoro # G6231594
product price: $354.99
/ea
Free Shipping & Returns
$354.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 600V AC
- Standards UL 98
- Amperage 60A
- Enclosure NEMA 3R Outdoor
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Electric
- MFR # MHU362R
- Zoro # G6231594
- UPC # 783164459968
- Country of Origin United States
- Category Safety & Disconnect Switch Accessories
Details
Item | HD Disc,3P Nonfuse Typ3R 600V,60A |
Voltage | 600V AC |
Standards | UL 98 |
Amperage | 60A |
Enclosure | NEMA 3R Outdoor |
Description
HD Disc,3P Nonfuse Typ3R 600V,60A
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SQUARE D Panelboard Cover/Trim Nf Type 1 S Hr 56H (NC56SHR)
- NVENT HOFFMAN Interior Panel, NOVAL Accessory, 12 Gang, Steel (A24P24)
- NVENT CADDY Rod Hanger, Steel, Pre-Galvanized (708AB)
- RACO Electrical Box Cover, 2 Gang, Square, Steel, Flat, Blank (911-11)
- MIDWEST ELECTRIC GD Disc, 2P Fusible Typ3R 240V, 60A (MGF222NR)
- MIDWEST ELECTRIC HD Disc, 3P Fusible Typ3R 240V, 60A (MHF322NR)
- MIDWEST ELECTRIC HD Disc, 3P Nonfuse Typ3R 600V, 30A (MHU361R)
- MIDWEST ELECTRIC GD Disc, 3P Fusible Typ1 240V, 30A (MGF321N)
- MIDWEST ELECTRIC GD Disc, 3P Fusible Typ3R 240V, 60A (MGF322NR)
- MIDWEST ELECTRIC GD Disc, 3P Fusible Typ1 240V, 60A (MGF322N)
- SCHNEIDER ELECTRIC Disconnect switch, TeSys VLS, 500 mm shaft extension, 5 mm shaft (VLSS5005)
- Midwest Electric Switches