Shop All Safety & Disconnect Switch Accessories
Midwest Electric
HD Disc, 3P Fusible Typ3R 600V, 30A
Mfr # MHF361R
Zoro # G6231479
product price: $367.99
/ea
Free Shipping & Returns
$367.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 600V AC
- Standards UL 98
- Enclosure NEMA 3R Outdoor
- Amperage 30A
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Electric
- MFR # MHF361R
- Zoro # G6231479
- UPC # 783164459852
- Country of Origin United States
- Category Safety & Disconnect Switch Accessories
Details
Item | HD Disc,3P Fusible Typ3R 600V,30A |
Voltage | 600V AC |
Standards | UL 98 |
Enclosure | NEMA 3R Outdoor |
Amperage | 30A |
Description
HD Disc,3P Fusible Typ3R 600V,30A
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TELEMECANIQUE SENSORS Pressure Switch, 1 C/O, Detection of 1 single threshold Action (XMLA020A2S11)
- EATON Cutler-Hammer Legend Plate, For Reverse, Black (10250TM38)
- MARS Potential Relay, Pump, 244/270V (19551)
- HUBBELL Receptacle, Interlock (HBL460MI7W)
- MIDWEST ELECTRIC HD Disc, 3P Nonfuse Typ1 600V, 200A (MHU364)
- MIDWEST ELECTRIC GD Disc, 3P Nonfuse Typ1 240V, 60A (MGU322)
- MIDWEST ELECTRIC GD Disc, 3P Fusible Typ3R 240V, 100A (MGF323NR)
- MIDWEST ELECTRIC GD Disc, 2P Fusible Typ3R 240V, 60A (MGF222NR)
- MIDWEST ELECTRIC Ground Lug Kit, 100/200A (MGL4)
- MIDWEST ELECTRIC GD Disc, 3P Fusible Typ3R 240V, 60A (MGF322NR)
- SCHNEIDER ELECTRIC ShaftExten, For 16-125A DisconnectSwitch (VLSS1505)
- Midwest Electric Switches