Shop All Safety & Disconnect Switch Accessories
Midwest Electric
HD Disc, 3P Fusible Typ3R, 200A
Mfr # MHF364R
Zoro # G6231655
product price: $823.99
/ea
Free Shipping & Returns
$823.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 600V AC
- Standards UL 98
- Enclosure NEMA 3R Outdoor
- Amperage 200A
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Electric
- MFR # MHF364R
- Zoro # G6231655
- UPC # 783164459913
- Country of Origin United States
- Category Safety & Disconnect Switch Accessories
Details
Item | HD Disc,3P Fusible Typ3R,200A |
Voltage | 600V AC |
Standards | UL 98 |
Enclosure | NEMA 3R Outdoor |
Amperage | 200A |
Description
HD Disc,3P Fusible Typ3R,200A
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QUAZITE Underground Enclosure Assembly, Electric Cover, 12 in H, 20-1/4 in L, 13-3/8 in W, 15,000 lb L.R. (PG1118Z80217)
- MIDWEST FASTENER 22 WG to 18 WG x 1/4" x 0.9" Insulated Female Slip Ons 20PK (60856)
- ZORO SELECT 8 AWG 4 Conductor Portable Cord 600V 250 ft. BK (2TYH3)
- EATON 2" Top Feed Hub (DS200H1P)
- MIDWEST ELECTRIC HD Disc, 3P Fusible Typ3R 600V, 100A (MHF363R)
- MIDWEST ELECTRIC GD Disc, 2P Fusible Typ1 240V, 30A (MGF221N)
- MIDWEST ELECTRIC GD Disc, 3P Fusible Typ1 240V, 60A (MGF322N)
- MIDWEST ELECTRIC GD Disc, 3P Nonfuse Typ3R 240V, 100A (MGU323R)
- MIDWEST ELECTRIC HD Disc, 3P Nonfuse Typ3R 600V, 100A (MHU363R)
- MIDWEST ELECTRIC GD Disc, 3P Nonfuse Typ1 240V, 60A (MGU322)
- SQUARE D Enclosed switch disconnector, TeSys Control, for ON/emergency stop, 16A, IP65, compact size (VCFN20GE)
- Midwest Electric Safety & Disconnect Switch Accessories