Midwest Electric

HD Disc, 3P Fusible Typ1 600V, 60A


product price: $220.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Voltage 600V AC
  • Standards UL 98
  • Amperage 60A
  • Enclosure NEMA 1 Indoor
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Details

Item HD Disc,3P Fusible Typ1 600V,60A
Voltage 600V AC
Standards UL 98
Amperage 60A
Enclosure NEMA 1 Indoor

Description

HD Disc,3P Fusible Typ1 600V,60A

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.