Shop All Safety & Disconnect Switch Accessories
Midwest Electric
HD Disc, 3P Fusible Typ1 600V, 30A
Mfr # MHF361
Zoro # G6231436
original price:
$238.32
13% off
new price: $206.99
/ea
Free Shipping & Returns
$206.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 600V AC
- Standards UL 98
- Enclosure NEMA 1 Indoor
- Amperage 30A
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Electric
- MFR # MHF361
- Zoro # G6231436
- UPC # 783164459845
- Country of Origin United States
- Category Safety & Disconnect Switch Accessories
Details
Item | HD Disc,3P Fusible Typ1 600V,30A |
Voltage | 600V AC |
Standards | UL 98 |
Enclosure | NEMA 1 Indoor |
Amperage | 30A |
Description
HD Disc,3P Fusible Typ1 600V,30A
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Shrink Tubing, 1.5in ID, Black, 12in, PK10 (ITCSN-1500-12"-BLACK-10 PCS)
- SCHNEIDER ELECTRIC Illuminated Push Button Operator, 22 mm, Red (ZB4BW34)
- PANDUIT Cable Tie Mount, Screw Applied, PK1000 (TA1S10-M0)
- BRAD HARRISON Cordset, 4 Pin, Receptacle, Female (704000D02F060)
- MIDWEST ELECTRIC GD Disc, 2P Fusible Typ3R 240V, 200A (MGF224NR)
- MIDWEST ELECTRIC HD Disc, 3P Fusible Typ3R 600V, 100A (MHF363R)
- MIDWEST ELECTRIC GD Disc, 3P Nonfuse Typ3R 240V, 100A (MGU323R)
- MIDWEST ELECTRIC GD Disc, 3P Fusible Typ1 240V, 30A (MGF321N)
- MIDWEST ELECTRIC HD Disc, 3P Nonfuse Typ3R 600V, 60A (MHU362R)
- MIDWEST ELECTRIC GD Disc, 2P Fusible Typ1 240V, 30A (MGF221N)
- SQUARE D Operating Kit (9421LR1)
- Midwest Electric Safety & Disconnect Switch Accessories