Shop All Safety & Disconnect Switch Accessories
Midwest Electric
HD Disc, 3P Fusible Typ1 240V, 60A
Mfr # MHF322N
Zoro # G6231515
product price: $206.99
/ea
Free Shipping & Returns
$206.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 240V AC
- Includes Factory installed neutral
- Standards UL 98
- Amperage 60A
- Enclosure NEMA 1 Indoor
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Electric
- MFR # MHF322N
- Zoro # G6231515
- UPC # 783164459784
- Country of Origin United States
- Category Safety & Disconnect Switch Accessories
Details
Item | HD Disc,3P Fusible Typ1 240V,60A |
Voltage | 240V AC |
Includes | Factory installed neutral |
Standards | UL 98 |
Amperage | 60A |
Enclosure | NEMA 1 Indoor |
Description
HD Disc,3P Fusible Typ1 240V,60A
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RETYZ Releasable Tie, Fluor. Green, Nylon, PK100 (EVT-S08FG-TA)
- APPLETON ELECTRIC Cable Connector, 1/2 in., Straight, Silver (TC050028)
- COPE Hold Down Clamp, Aluminum (9131A)
- LUTRON Lighting Dimmer, Rocker/Slide, 3-Way, White (SF-12P-277-3-WH)
- MIDWEST ELECTRIC GD Disc, 2P Fusible Typ3R 240V, 200A (MGF224NR)
- MIDWEST ELECTRIC HD Disc, 3P Nonfuse Typ3R 600V, 60A (MHU362R)
- MIDWEST ELECTRIC GD Disc, 3P Fusible Typ3R 240V, 60A (MGF322NR)
- MIDWEST ELECTRIC GD Disc, 3P Nonfuse Typ1 240V, 30A (MGU321)
- MIDWEST ELECTRIC HD Disc, 3P Nonfuse Typ3R 600V, 30A (MHU361R)
- MIDWEST ELECTRIC GD Disc, 3P Nonfuse Typ3R 240V, 100A (MGU323R)
- SCHNEIDER ELECTRIC External rotary handle, TeSys GS, red handle, front mounting, 2 positions I-O, NEMA 3R, for GS 30A Compact UL (GS2AH120)
- Midwest Electric Safety & Disconnect Switch Accessories