Shop All Safety & Disconnect Switch Accessories
Midwest Electric
HD Disc, 3P Fusible Typ1 240V, 200A
Mfr # MHF324N
Zoro # G6231524
Free Shipping & Returns
$510.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 240V AC
- Includes Factory installed neutral
- Standards UL 98
- Amperage 200A
- Enclosure NEMA 1 Indoor
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Midwest Electric
- MFR # MHF324N
- Zoro # G6231524
- UPC # 783164459821
- Country of Origin United States
- Category Safety & Disconnect Switch Accessories
Details
Item | HD Disc,3P Fusible Typ1 240V,200A |
Voltage | 240V AC |
Includes | Factory installed neutral |
Standards | UL 98 |
Amperage | 200A |
Enclosure | NEMA 1 Indoor |
Description
HD Disc,3P Fusible Typ1 240V,200A
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC IEC Magnetic Contactor, 4 Poles, 24 V DC, 32 A, Reversing: No (LC1DT32BD)
- MERSEN Fuse, ATQ Series, Time Delay, 10A, 500V AC, Nonindicating, 10kA at 500V AC (ATQ10)
- SQUARE D Miniature Circuit Breaker, QOB Series 30A, 2 Pole, 120/240V AC (QOB230HID)
- HARTING Han Modular Pneumatic Contact, PK 10 (09140006258)
- MIDWEST ELECTRIC GD Disc, 3P Fusible Typ3R 240V, 100A (MGF323NR)
- MIDWEST ELECTRIC GD Disc, 2P Fusible Typ3R 240V, 60A (MGF222NR)
- MIDWEST ELECTRIC GD Disc, 3P Fusible Typ1 240V, 100A (MGF323N)
- MIDWEST ELECTRIC HD Disc, 3P Nonfuse Typ3R 600V, 60A (MHU362R)
- MIDWEST ELECTRIC GD Disc, 3P Fusible Typ1 240V, 60A (MGF322N)
- MIDWEST ELECTRIC HD Disc, 3P Fusible Typ3R 240V, 60A (MHF322NR)
- SQUARE D Shaft, 75/100/250A (9421LS10)
- Midwest Electric Safety & Disconnect Switch Accessories