Shop All Safety & Disconnect Switch Accessories
Midwest Electric
HD Disc, 2P Fusible Typ3R 240V, 60A
Mfr # MHF222NR
Zoro # G6231899
product price: $278.99
/ea
Free Shipping & Returns
$278.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 240V AC
- Includes Factory installed neutral
- Standards UL 98
- Amperage 60A
- Enclosure NEMA 3R Outdoor
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Electric
- MFR # MHF222NR
- Zoro # G6231899
- UPC # 783164459715
- Country of Origin United States
- Category Safety & Disconnect Switch Accessories
Details
Item | HD Disc,2P Fusible Typ3R 240V,60A |
Voltage | 240V AC |
Includes | Factory installed neutral |
Standards | UL 98 |
Amperage | 60A |
Enclosure | NEMA 3R Outdoor |
Description
HD Disc,2P Fusible Typ3R 240V,60A
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MURR ELEKTRONIK M12 ADAPTOR ON TOP OF MSUD VALVE PLUG FORM A 18MM (7000-41361-0000000)
- HUBBELL 30A Watertight Locking Plug 4P 5W 347/600VAC (HBL28W83)
- POWER FIRST Connector, Bnc, Pk5 (4JY57)
- GE Magnetic Coil, 115-120V, NEMA Sz 3 (55-501336G002)
- MIDWEST ELECTRIC HD Disc, 3P Fusible Typ3R 600V, 100A (MHF363R)
- MIDWEST ELECTRIC HD Disc, 3P Nonfuse Typ3R 600V, 60A (MHU362R)
- MIDWEST ELECTRIC GD Disc, 3P Fusible Typ3R 240V, 30A (MGF321NR)
- MIDWEST ELECTRIC GD Disc, 2P Fusible Typ3R 240V, 200A (MGF224NR)
- MIDWEST ELECTRIC HD Disc, 3P Fusible Typ1 600V, 30A (MHF361)
- MIDWEST ELECTRIC GD Disc, 2P Fusible Typ1 240V, 30A (MGF221N)
- SCHNEIDER ELECTRIC Recessed Red Handle Screw Fixing (VLSH1S5R)
- Midwest Electric Safety & Disconnect Switch Accessories