Shop All Safety & Disconnect Switch Accessories
Midwest Electric
HD Disc, 2P Fusible Typ1 240V, 60A
Mfr # MHF222N
Zoro # G6231883
product price: $179.99
/ea
Free Shipping & Returns
$179.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 240V AC
- Includes Factory installed neutral
- Standards UL 98
- Enclosure NEMA 1 Indoor
- Amperage 60A
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Electric
- MFR # MHF222N
- Zoro # G6231883
- UPC # 783164459708
- Country of Origin United States
- Category Safety & Disconnect Switch Accessories
Details
Item | HD Disc,2P Fusible Typ1 240V,60A |
Voltage | 240V AC |
Includes | Factory installed neutral |
Standards | UL 98 |
Enclosure | NEMA 1 Indoor |
Amperage | 60A |
Description
HD Disc,2P Fusible Typ1 240V,60A
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Cable Clamp, Nylon, 1/4 In, PK25 (22CC28E0250)
- PANDUIT Hrnessbrdnail, Std, 3", PK200 (HBN3-T)
- HILLSDALE TERMINAL 26-19 IDC Connector Orange UY2, PK500 (20527)
- GAMPAK 49120 1 in. EMT Conduit Hanger (3003985)
- MIDWEST ELECTRIC GD Disc, 2P Fusible Typ1 240V, 30A (MGF221N)
- MIDWEST ELECTRIC HD Disc, 3P Nonfuse Typ1 600V, 100A (MHU363)
- MIDWEST ELECTRIC GD Disc, 3P Fusible Typ3R 240V, 30A (MGF321NR)
- MIDWEST ELECTRIC Ground Lug Kit, 100/200A (MGL4)
- MIDWEST ELECTRIC GD Disc, 3P Nonfuse Typ3R 240V, 100A (MGU323R)
- MIDWEST ELECTRIC GD Disc, 3P Nonfuse Typ1 240V, 60A (MGU322)
- EATON 60A Pullout Disconnect (DPF222RP)
- Midwest Electric Safety & Disconnect Switch Accessories