Shop All Safety & Disconnect Switch Accessories
Midwest Electric
GD Disc, 3P Nonfuse Typ3R, 200A
Mfr # MGU324R
Zoro # G6231743
product price: $599.99
/ea
Free Shipping & Returns
$599.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 240V AC
- Standards UL 98
- Enclosure NEMA 3R Outdoor
- Amperage 200A
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Electric
- MFR # MGU324R
- Zoro # G6231743
- UPC # 783164459678
- Country of Origin United States
- Category Safety & Disconnect Switch Accessories
Details
Item | GD Disc,3P Nonfuse Typ3R,200A |
Voltage | 240V AC |
Standards | UL 98 |
Enclosure | NEMA 3R Outdoor |
Amperage | 200A |
Description
GD Disc,3P Nonfuse Typ3R,200A
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MERSEN CC Class, ATQR Series, Time-Delay, 4.5A, 600V AC, Non-Indicating (ATQR4-1/2)
- CANTEX Coupling, 1-1/2 In., PVC, 2-1/4 In. L (6141627)
- ZORO SELECT Solid Core Current Transformer, 0 to 150A, 0 to 5A, 3 ft 7 in 16 AWG Leads (12G461)
- LUTRON Pedestal, White, Double (L-PED2-WH)
- MIDWEST ELECTRIC GD Disc, 3P Nonfuse Typ1 240V, 60A (MGU322)
- MIDWEST ELECTRIC GD Disc, 3P Nonfuse Typ1 240V, 30A (MGU321)
- MIDWEST ELECTRIC HD Disc, 3P Nonfuse Typ3R 600V, 60A (MHU362R)
- MIDWEST ELECTRIC GD Disc, 3P Fusible Typ3R 240V, 60A (MGF322NR)
- MIDWEST ELECTRIC GD Disc, 3P Nonfuse Typ3R 240V, 100A (MGU323R)
- MIDWEST ELECTRIC Ground Lug Kit, 100/200A (MGL4)
- PANDUIT Adhsing, Polyester, PK5 (PPS0204W2100A)
- Midwest Electric Switches