Shop All Safety & Disconnect Switch Accessories
Midwest Electric
GD Disc, 3P Nonfuse Typ1 240V, 60A
Mfr # MGU322
Zoro # G6231813
$74.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 240V AC
- Standards UL 98
- Enclosure NEMA 1 Indoor
- Amperage 60A
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Midwest Electric
- MFR # MGU322
- Zoro # G6231813
- UPC # 783164459623
- Country of Origin United States
- Category Safety & Disconnect Switch Accessories
Details
Item | GD Disc,3P Nonfuse Typ1 240V,60A |
Voltage | 240V AC |
Standards | UL 98 |
Enclosure | NEMA 1 Indoor |
Amperage | 60A |
Description
GD Disc,3P Nonfuse Typ1 240V,60A
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CALCONDUIT Sweep, 2-1/2 in. x 90 Deg x 36 in., EMT (877080)
- HUBBELL Switch Wiring Mod, 120-277V, 6in, Stranded (SNAPSP2NA)
- SQUARE D Miniature Circuit Breaker, QO Series 30/30A, 2x1 Pole, 120/240V AC (QO3030)
- WOODS Power Block 6'L Ylw (5148)
- MIDWEST ELECTRIC GD Disc, 3P Fusible Typ3R 240V, 60A (MGF322NR)
- MIDWEST ELECTRIC GD Disc, 3P Nonfuse Typ1 240V, 30A (MGU321)
- MIDWEST ELECTRIC HD Disc, 3P Nonfuse Typ3R 600V, 60A (MHU362R)
- MIDWEST ELECTRIC GD Disc, 2P Fusible Typ3R 240V, 60A (MGF222NR)
- MIDWEST ELECTRIC GD Disc, 3P Fusible Typ3R 240V, 100A (MGF323NR)
- MIDWEST ELECTRIC GD Disc, 3P Fusible Typ1 240V, 100A (MGF323N)
- PANDUIT Hasp, 1.00" dia., Tabs, Rd (PSL-1)
- Midwest Electric Safety & Disconnect Switch Accessories